Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Comfort Nitrile Gloves with Aloe
Click to view available options
Size:
Large
Medium
Small
X-Large
X-Small
Description
Extra-soft gloves offer comfortable fit and feel with enhanced tactile sensitivity. Fisherbrand™ Comfort Nitrile Exam Gloves with Aloe are powder-free with a soothing aloe that protects hands against drying and cracking, making them the ideal choice for situations that require extended wear.
- Powder free
- Soothing aloe protects hands against drying and cracking; ideal for extended wear
- Textured fingertips for better gripping
- Ambidextrous and nonsterile with beaded cuff
- Length: 9.5 in. (24 cm)
- Thickness: 3.1 mil (palm); 3.9 mil (finger)
- Blue Green
Specifications
Certifications/Compliance | ASTM D6139, FDA 21 CFR 177-2600, FDA 510(k) |
Color | Blue |
Material | Nitrile |
Powdered | Powder Free |
Size | X-Small |
Thickness (English) | 3.1 mil |
Thickness (Metric) | 0.07 mm |
Length (English) | 9.5 in. |
Length (Metric) | 24.13 cm |