Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Color Frosted Microscope Slides with Safety Corners
Globe Scientific Inc. Color Frosted Microscope Slides with Safety Corners offered in ten bright, attractive colors
Supplier: Globe Scientific 1324W
Description
- Ground edge with safety corners provide slightly clipped corners for comfortable handling
- Prevent the risk of finger and hand cuts
- All slides have Globe printed under the frosted area for orientation purposes
- Pre-cleaned and ready to use
Specifications
75 mm | |
1.1 mm | |
Non-Sterile | |
Soda Lime Glass | |
1440 | |
White | |
75 x 25 mm |
1 End, 1 Side | |
25 mm | |
Ground | |
Yes | |
72 | |
Safety |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction