Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Color-Coded Transport Storage Tub Lid
Remco™ Color-Coded Transport Storage Tub Lid is designed to help keep contaminants out of stored products.
$232.00 - $239.00
Specifications
Product Type | Tub Lid |
---|---|
Material | Polyethylene |
For Use With (Equipment) | Transport Storage Tub |
Certifications/Compliance | FDA Compliant |
Quantity | 1 |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-666
|
Remco™
69124 |
Red |
Each for $239.00
|
|
|||||
17-227-668
|
Remco™
69126 |
Yellow |
Each for $239.00
|
|
|||||
17-227-664
|
Remco™
69122 |
Green |
Each for $239.00
|
|
|||||
17-227-665
|
Remco™
69123 |
Blue |
Each for $239.00
|
|
|||||
17-227-667
|
Remco™
69125 |
White |
Each for $232.00
|
|
|||||
Description
- Designed for use with Remco™ Transport Storage Tubs
- They are manufactured from high-density polyethylene
- Suitable for transporting, freezing, and storing
- This model has an angled edge that fits securely on angled tubs
- These lids meet all USDA specifications
- Commonly used for meat, seafood, poultry, commercial fishing, confectionery, bakery, and grain applications
Specifications
Tub Lid | |
Transport Storage Tub | |
1 |
Polyethylene | |
FDA Compliant | |
46.9 x 26.9 x 1.7 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title