Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Color-Coded 5 in. Mini Bench Scraper
Remco™ Color-Coded 5 in. Mini Bench Scraper is ideal for cleaning up tough messes.
$5.00 - $5.15
Specifications
Product Type | Bench Scraper |
---|---|
Sterility | Non-sterile |
Certifications/Compliance | FDA Compliant |
Dimensions (L x W) | 3.38 x 5.25 in. |
Material | Polypropylene |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-678
|
Remco™
69594 |
Red |
Each for $5.15
|
|
|||||
17-227-680
|
Remco™
69597 |
Orange |
Each for $5.15
|
|
|||||
17-227-679
|
Remco™
69596 |
Yellow |
Each for $5.15
|
|
|||||
17-227-676
|
Remco™
69592 |
Green |
Each for $5.15
|
|
|||||
17-227-677
|
Remco™
69593 |
Blue |
Each for $5.15
|
|
|||||
17-227-681
|
Remco™
69598 |
Purple |
Each for $5.15
|
|
|||||
17-227-675
|
Remco™
69591 |
Pink |
Each for $5.15
|
|
|||||
19-830-236
|
Remco™
69595 |
White |
Each for $5.15
|
|
|||||
17-227-682
|
Remco™
69599 |
Black |
Each for $5.00
|
|
|||||
Description
- Ideal solution for your bench top scraping needs
- Hygienic design has no seams or cracks, which helps prevent bacterial growth
- Solid one-piece construction increases durability
- Useful for cleaning product that has dried onto benchtops
- Can be used in many food processing facilities
Specifications
Bench Scraper | |
FDA Compliant | |
Polypropylene | |
Mini |
Non-sterile | |
3.38 x 5.25 in. | |
1 Ea. | |
0.09 lb. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title