Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CPC™ MPX Series Sanitary Coupling Insert
3/4 Sanitary non-valved MPX coupling insert
Supplier: CPC™ MPX44012T39M
Specifications
Amber tint | |
Coupling Insert | |
Free floating | |
Pk. of 25 | |
300°F | |
149°C |
Polysulfone, USP Class VI, ADCF | |
Natural | |
Up to 60 psi, 4.1 bar | |
Gamma sterilized | |
-40°F |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title