Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynamic Diagnostics Cohesive Bandages
Comfortable, secure cohesive bandages.
Supplier: Dynamic Diagnostics JK2442
Description
- Soft elastic compression wrap adheres to itself securely
- Provides comfortable support and compression, without constricting, in a variety of situations
- Latex free
- Thin enough to tear easily by hand, strong enough to stay in place withou clips or tape
- Multi-color box contains 6 rolls of each color: Blue, Pink, Sky Blue, Red, Purple, and Green for a total of 36 rolls per box
- Each roll is 2 in. x 5 yards.
Specifications
Bandage | |
15 ft. | |
5.08 cm | |
36 Rolls/Cs. | |
Assorted: Blue, Pink, Sky Blue, Red, Purple, Green | |
Yes |
Non-sterile | |
5 yd. | |
2 in. | |
Support and compression, | |
Self Adhesive | |
Elastic |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction