Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Andover CoFlex™ NL Smiley Pack Bandages
Latex-free cohesive bandage with EasyTear™ patented technology designed with a bit of whimsy
$241.00
Specifications
Product Type | CoFlex™ NL Bandage |
---|---|
Sterility | Sterile |
Length (English) | 5 yd. |
Length (Metric) | 4.57 m |
For Use With (Application) | For use on traumatized skin |
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
22-320-135
|
Andover
5200SC036 |
Smiley on Neon Pink, Yellow, Lavender, Light Blue | 5 yd. x 2 in. (4.57 m x 5 cm) |
Case of 36 for $241.00
|
|
||||
22-320-134
|
Andover
5100SC036 |
Smiley on Neon Pink, Yellow, Lavender, Light Blue | 5 yd. x 1 in. (4.57 m x 2.5 cm) |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
Description
- Smiley faces on Neon Pink, Yellow, Lavender, and Light Blue
- EasyTear patented technology means no scissors needed
- Soft and strong so it will not slip
- Controlled compression will not constrict
- Easy to apply and remove
- Available in a variety of sizes
Specifications
CoFlex™ NL Bandage | |
5 yd. | |
For use on traumatized skin | |
Self Adhering and Non-slip | |
Yes |
Sterile | |
4.57 m | |
Smiley on Neon Pink, Yellow, Lavender, Light Blue | |
Soft and Strong |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title