Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Boekel Scientific™ CO2 Incubator, 113 L, Polished Stainless Steel
Temperature Range: 25°C to 90°C
Supplier: Boekel Scientific™ 155000
Description
- Advanced control system for custom temperature and CO2 programs, timers and alarms
- Control system monitors humidity as well
- Double door design with clear tempered glass viewing door
- Internal power outlet with time-based control options
- Vivid color touch screen that can easily be seen across the room
Specifications
113 L | |
Air Jacketed | |
25 to 90% | |
CO2 Incubator | |
Humidity Monitoring Advanced Controls, | |
Stainless Steel Pan | |
Yes | |
±0.20° at 37°C | |
2 Year | |
27.75 in. | |
115 V |
Polished Stainless Steel | |
Painted Steel | |
25°C to 90°C | |
Color Touch Screen | |
Cell Culture | |
2 Shelves, Humidity Pan, and Manual | |
±0.10° at 37°C | |
Yes | |
25.75 in. | |
27.50 in. | |
115 V |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction