Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ HM-200 Series Controlled Aluminum Heating Mantles
Don't get burned—outside stays ''safe to the touch''
Supplier: Cole-Parmer™ 0301211
Includes: 61⁄2-ft (2-m) power cord with U.S plug
Description
- Hold round-bottom, Erlenmeyer, and volumetric flasks
- Maximum element temperature of 842°F (450°C)
- Built-in energy regulator
Powder-coated aluminum outer casing stays cool and is easy to clean. A stainless steel grounded earth screen and double fuses provided added safety. All heating mantles feature a support bracket for holding a support rod.
Compliance
CE; CSA
Warranty and Services
1 Year
Specifications
CE | |
Analog | |
Aluminum Heating Mantle, 50 ml Flask; 115 V | |
Round Bottom, Erlenmeyer and Volumetric Flasks | |
115 VAC | |
Aluminum | |
Heating Mantle | |
842°F |
6-7/8 in. | |
Integrated | |
50 mL | |
5-15/16 in. | |
CMU | |
75 W | |
450°C | |
50/60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title