Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CMC Rescue™ Shasta Gear Bag™
$195.00
Specifications
Product Type | Gear Bag |
---|---|
Dimensions (L x W x H) | 14 x 14 x 26 in. (36 x 36 x 66 cm) |
Includes | Wraparound nylon grip handles; Side and end handles; Compression straps; Zippered side pocket; Foam bottom insert |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-808-575
|
CMC Rescue™
440405 |
Black |
Each of 1 for $195.00
|
|
|||||
Specifications
Gear Bag | |
14 x 14 x 26 in. (36 x 36 x 66 cm) | |
Wraparound nylon grip handles; Side and end handles; Compression straps; Zippered side pocket; Foam bottom insert |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title