Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One μClear™ 1536-well, Non-Treated, Flat-Bottom Microplate
Color:Black, Clear Bottom; Sterility:Non-sterile; Lid:Without Lid
Supplier: Greiner Bio-One 789896
Description
- Recessed film bottom facilitates use of lenses with low working distance, high aperture
- Cycloolefin film bottom with 190μm thickness
- Superior film quality enables high-quality images at high magnification
- Protective film
Specifications
No Barcode | |
Without Lid | |
16 x 24 | |
Black, Clear Bottom | |
1536 | |
Non-treated | |
Rounded Square | |
1500 x g (swinging-bucket rotor) | |
-20°C to +60°C |
Standard | |
1 to 2 mm2 | |
Not Autoclavable | |
Cycloolefin | |
Non-sterile | |
8 to 17 μL | |
Yes | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction