Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Scotch-Brite™ Clean & Shine Floor Pad
This 2 in 1 daily cleaning pad for low speed scrubbers gradually increases shine with repeated use
$158.00
Specifications
Product Type | Cleaning Pads |
---|---|
Color | Brown |
For Use With (Application) | Cleaning and Polishing Floors |
For Use With (Equipment) | Concrete, Granite, Industrial Floors, Linoleum, Marble, Stoneware, Terrazzo, VCT, and Vinyl Flooring |
Style | Round |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
17-623-937
|
Scotch-Brite™
7100148015 |
505 mm |
Case of 5 for $158.00
|
|
|||||
Description
- Cleans and shines in the same step, using only a low-speed scrubber
- Save costs and labor by reducing or eliminating the need to burnish
- Removes black marks 3 times faster than traditional cleaning pads
- Two-sided pad lasts longer than traditional cleaning pads
- Effective on most coated and uncoated hard floors including VCT, vinyl, rubber, marble, stone, terrazzo, granite, and concrete with only water or neutral cleaner
Specifications
Cleaning Pads | |
Cleaning and Polishing Floors | |
Round |
Brown | |
Concrete, Granite, Industrial Floors, Linoleum, Marble, Stoneware, Terrazzo, VCT, and Vinyl Flooring |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title