Learn More
United Scientific™ Class B Volumetric Pipette



Glass Pipettes featuring clear markings and calibrated 'To Deliver'.
$24.50 - $62.00
Specifications
Material | Borosilicate Glass |
---|---|
Sterility | Non-sterile |
Graduated | Yes |
Color | Clear |
Type | Volumetric Pipet |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
S01027
![]() ![]() |
United Scientific™
PT7102A |
1 mL |
Pack of 6 for $24.50
|
|
|||||
S01028
![]() ![]() |
United Scientific™
PT7102B |
2 mL |
Pack of 6 for $24.75
|
|
|||||
S01029
![]() ![]() |
United Scientific™
PT7102C |
5 mL |
Pack of 6 for $26.25
|
|
|||||
S01030
![]() ![]() |
United Scientific™
PT7102D |
10 mL |
Pack of 6 for $29.00
|
|
|||||
S01031
![]() ![]() |
United Scientific™
PT7102E |
20 mL |
Pack of 6 for $34.75
|
|
|||||
S01032
![]() ![]() |
United Scientific™
PT7102F |
25 mL |
Pack of 6 for $35.50
|
|
|||||
S01033
![]() ![]() |
United Scientific™
PT7102G |
50 mL |
Pack of 6 for $41.00
|
|
|||||
S01034
![]() ![]() |
United Scientific™
PT7102H |
100 mL |
Pack of 6 for $62.00
|
|
|||||
Description
- Made from borosilicate glass in compliance with ASTM specification E969 for Class B pipettes
- Color-coded
- Calibrated to deliver
- Printed with durable amber markings
Specifications
Borosilicate Glass | |
Yes | |
Volumetric Pipet | |
Pipette Fillers |
Non-sterile | |
Clear | |
Reusable |
Warning: Cancer and reproductive harm
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.