Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class A Glass Volumetric Flasks with Polypropylene Stopper
Eisco™ Class A Glass Volumetric Flasks with Polypropylene Stopper features a single graduation mark and a fitted chemical resistant stopper.
Supplier: Eisco™ CH0446GWT
Description
- Include chemical resistant polypropylene stopper
- Flat bottom design
- Single graduation mark
- White printed markings
- Class A, in compliance with ASTM-E288
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
White | |
Clear | |
Borosilicate Glass (3.3) | |
21 cm | |
Long | |
5.5 cm | |
Reusable | |
Beaded | |
Flat | |
14/23 |
Polypropylene | |
250 mL | |
Prepare chemical solution | |
5.5 cm | |
±0.15 mL | |
Autoclavable | |
Yes | |
A | |
Stopper |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction