Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class A Glass Burettes with Glass Key Stopcock
Eisco™ Class A Glass Burettes with Glass Key Stopcock designed with blue graduations and a straight single bore.
Supplier: Eisco™ CH0236D
Description
- Made from high quality 3.3 borosilicate glass
- Blue ceramic graduations
- Straight single bore
- includes smooth glass key stopcock
- Glass Key stopcock requires lubrication but offers the smoothest, most authentic control
Warranty and Services
1 year limited manufacturer warranty
Specifications
0.1 mL | |
Key Stopcock | |
Glass | |
Borosilicate Glass (3.3) | |
Dispensing Liquid | |
Glass | |
Key | |
0.1 mL | |
Class A |
Autoclavable | |
Clear | |
100 mL | |
0.20 mL | |
0.1 mL | |
0.2 mL | |
Glass | |
Straight Bore Buret |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction