Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - Medium Bench Height with Medium Back
Fisherbrand™ Class 100 Vinyl Clean Room Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, clean room components, arms and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.
Specifications
Arm Style | 6-way adjustable up and down, in and out, twist toward or away from the user |
---|---|
Base Material | Polished Cast Aluminum |
Certifications/Compliance | Class 100/ISO Class 5 |
Footrest Size (English) | 20 in. |
Foot Type | Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
S0100116
|
Storm | N/A | N/A | ||||||
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | |||||||||
S0100126
|
Carbon | N/A | N/A | ||||||
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | |||||||||
S0100128
|
Borscht | N/A | N/A | ||||||
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | |||||||||
S0100129
|
Taupe | N/A | N/A | ||||||
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | |||||||||
S0100130
|
Marine Blue | N/A | N/A | ||||||
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | |||||||||
S0100137
|
Sterling | N/A | N/A | ||||||
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | |||||||||
Description
- Medium Back
- Adjustable from 21.5 to 29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
- Class 100/ISO Class 5 Clean Room
Specifications
6-way adjustable up and down, in and out, twist toward or away from the user | |
Class 100/ISO Class 5 | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
45 lb. | |
Yes | |
Yes | |
Cleanroom Seating |
Polished Cast Aluminum | |
20 in. | |
Medium Bench Height | |
Yes | |
Yes | |
No | |
Vinyl |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title