Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - High Bench Height with Chrome Foot Ring and Stationary Glides in Grade A Vinyl



Fisherbrand™ Class 100 Vinyl Clean Room Chairs are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, clean room components, foot ring, and stationary glides. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.
$474.00
Specifications
Certifications | Class 100/ISO Class 5 |
---|---|
Foot Type | Non-marring bell glides (suitable for both hard and carpeted floors) |
Footrest | Yes |
Footrest Size (English) | 20 in. |
Material | Vinyl |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
S0100254
![]() ![]() |
Storm |
Each for $474.00
|
|
S0100257
![]() ![]() |
Marine Blue |
Each for $474.00
|
|
S0100272
![]() ![]() |
Taupe |
Each for $474.00
|
|
S0100281
![]() ![]() |
Sterling |
Each for $474.00
|
|
S0100282
![]() ![]() |
Carbon |
Each for $474.00
|
|
S0100284
![]() ![]() |
Borscht |
Each for $474.00
|
|
Description
- Adjustable from 26.25 to 36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
- Class 100/ISO Class 5 Clean Room
Specifications
Class 100/ISO Class 5 | |
Yes | |
Vinyl | |
36 lb. | |
Yes | |
No | |
Cleanroom Seating |
Non-marring bell glides (suitable for both hard and carpeted floors) | |
20 in. | |
High Bench Height | |
No | |
No | |
Polished Cast Aluminum |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.