Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ QRP™ Qualatex™ 7J Anti-Static Latex Finger Cots
Click to view available options
Size:
Small
X-Large
Description
- For use with Class II static sensitive devices with thresholds above 1000 V
- Packaged for ISO 5 (Class 100) clean room applications
- Compliant with ASTM and IES-RP-CC 005.3 standards
- Average surface resistivity: 10 x 1010 ohms/sq.
- P3 Polar Process
- RoHS compliant
Specifications
Certifications/Compliance | ANSI/ESD S20.20-2014, ASTM/IEST-RP-CC 005.3 |
Chlorinated | Yes |
Cleanroom Class | Class 100 (ISO 5) |
Applications | Industrial |
Color | Pink |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Hand | Ambidextrous |
Laboratory/Cleanroom Use | Yes |
Material | Latex |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction