Learn More
Fisherbrand™ Class 100 Poly Clean Room Chair - Medium Bench Height with Medium Back, Seat Tilt, Adj Arms, Foot Ring, and Stationary Glides in Black Poly



Fisherbrand™ Poly Clean Room Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, arms, foot ring and stationary glides. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned making it ideal for clean room environments.
Description
- Medium Back
- Adjustable from 20.25-28 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO Class 5 Clean Room
Specifications
Cleanroom Chair | |
Medium Bench Height | |
Blue | |
20 in. | |
300 lb. | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Standard | |
20.25 to 28 in. | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Yes | |
Yes |
Yes | |
No | |
Class 100/ISO Class 5 | |
Polished Cast Aluminum | |
136 kg | |
Round tube chrome foot ring with internal lock | |
Yes | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
46 lb. | |
Yes | |
Polyurethane |
Safety and Handling
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.