Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Poly Clean Room Chair - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Stationary Glides in Poly
Fisherbrand™ Polyurethane Clean Room Chairs with Medium Back height adjustable for 42 in. work surfaces and feature ergonomic adjustments, foot ring and stationary glides. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned making it ideal for clean room environments.
Description
- Medium Back
- Adjustable from 24.5-34.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO Class 5 Clean Room
Specifications
Cleanroom Chair | |
300 lb. | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Class 100/ISO Class 5 | |
24.5 to 34.75 in. | |
Blue | |
Polished Cast Aluminum | |
Yes | |
High Bench Height | |
Yes | |
Polyurethane |
Round tube chrome foot ring with internal lock | |
136 kg | |
20 in. | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Standard | |
Yes | |
No | |
No | |
38 lb. | |
Yes |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction