Learn More
Fisherbrand™ Class 100 Poly Clean Room Chair - Desk Height with Medium Back, Seat Tilt, Adjustable Arms, and Stationary Glides in Black Poly



Fisherbrand™ Polyurethane Clean Room Chairs with Medium Back are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, arms, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room environments.
$484.00 - $545.00
Specifications
Back Style | Standard |
---|---|
Adjustable | Yes |
Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
Certifications | Class 100/ISO Class 5 |
Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
Description
- Medium Back
- Adjustable from 17.5-22.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO Class 5 Clean Room
Specifications
Standard | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Polyurethane | |
Desk Height | |
Yes | |
No | |
17.5 to 22.75 in. | |
Cleanroom Chair |
Yes | |
Class 100/ISO Class 5 | |
No | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
43 lb. | |
Yes | |
Yes | |
Polished Cast Aluminum |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.