Learn More
Fisherbrand™ Class 10 Polyurethane Clean Room Chair - Medium Bench Height with Stationary Glides in Black Polyurethane



Fisherbrand™ Polyurethane Clean Room Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room environments.
$354.00 - $464.50
Specifications
Back Style | Standard |
---|---|
Adjustable | Yes |
Certifications | Class 10/ISO Class 4 |
Color | Blue |
Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
14-000-832
![]() |
Blue |
Each for $464.50
|
|
||||||
S41450
![]() ![]() |
Blue |
Each for $354.00
|
|
||||||
Description
- Adjustable from 20.25-28 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO Class 5 Clean Room
Specifications
Standard | |
Class 10/ISO Class 4 | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Polyurethane | |
32 lb. | |
Yes | |
No | |
300 lb. | |
Cleanroom Chair |
Yes | |
Blue | |
No | |
Medium Bench Height | |
No | |
No | |
20.25 to 28 in. | |
Polished Cast Aluminum | |
136 kg |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.