Learn More
Fisherbrand™ Class 10 Erie Polyurethane Clean Room Chair - Desk Height with Adjustable Arms and Casters in Polyurethane



Fisherbrand™ Class 10 Erie Clean Room Chairs are height adjustable for 31 in. work surfaces and feature clean room components, adjustable arms, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room room environments.
Description
- Adjustable from 16.5-21.75 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- 2-way adjustable arm rests adjust up and down
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO 5 Clean Room
Specifications
Cleanroom Chair | |
Yes | |
300 lb. | |
Desk Height | |
Yes | |
136 kg | |
Class 10/ISO Class 4 | |
16.5 to 21.75 in. | |
Yes | |
Polyurethane |
Yes | |
No | |
41 lb. | |
No | |
Blue | |
Standard | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
2-way adjustable (move up and down) | |
Polished Cast Aluminum |
Safety and Handling
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.