Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Claristep™ Filter, 0.45 μm
Make light work of a tedious task. Use Claristep™ Filter Units to remove particles from samples prior to analytics. The filters are suitable for small sample volumes of 60 to 600 μL and are used without syringe. Syringeless filters and simple manual processing simplify sample clarification.
$362.00 - $1460.00
Specifications
Capacity (Metric) | 60 to 600 μL |
---|---|
Pore Size | 0.45 μm |
Content And Storage | Room Temperature |
Product Line | Claristep™ |
For Use With (Application) | HPLC (high-performance liquid chromatography) |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
14-556-012
|
Sartorius
17C06FT96 |
96 Pk. |
Pack of 96 for $362.00
|
|
|||||
14-556-013
|
Sartorius
17C06FT480 |
480 Pk. |
Pack of 480 for $1,460.00
|
|
|||||
Description
- Process samples without a vacuum source or a power supply
- Multiplexing of up to 8 samples
- Syringeless
- Suitable for low sample volumes
- Non-sterile
- Hydrophilic
- Diameter: 9.7 mm
- Membrane Filter Material: Regenerated cellulose (RC)
- Housing Material: Polypropylene (PP) Housing
Specifications
60 to 600 μL | |
Room Temperature | |
HPLC (high-performance liquid chromatography) | |
Analytical Sample Preparation, Clarification |
0.45 μm | |
Claristep™ | |
Syringeless Filter |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title