Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Circulatory System-Artery, Vein, Nerve Cross Section
Prepared microscope slide of Artery, Vein, and Nerve. Cross section. Ideal tool to study the histology of these tissues and compare and contrast characteristics.
Supplier: Eisco™ BS18064
Description
- Pre-cleaned glass slide with ground edges
- Professionally stained samples for best visualization
- Ideal for for biology classrooms to explore structure-function relationships as per NGSS standards
- Shows general characteristics of artery, vein and nerve tissues
Specifications
1 | |
Clear | |
Mounting Medium | |
Microscopy | |
Formalin | |
1 | |
1 x 3 in. |
10% | |
Glass | |
Microbiology slide | |
China | |
Cardboard Mailer | |
Mammal | |
Prepared Microbiology Slide |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction