Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
HexArmor™ Chrome Series™ 4080
Click to view available options
Size:
2X-Large
Large
X-Large
Description
- SuperFabric™ brand material palm provides ANSI/ISEA level A8 cut resistance for some of the highest cut-resistance available in the industry (interior layer)
- Hi-vis back-of-hand impact protection system utilizes an advanced design to dissipate forceful blows over a large area
- EN407 level 3 contact heat rated Goatskin leather provides a traditional style of comfort and grip
- Velcro™ cuff for a comfortable and precise fit
Specifications
Certifications/Compliance | ANSI/ISEA |
Color | Gray, Fluorescent Yellow |
Cut Resistance Rating | ANSI A8 |
Material | Leather, SuperFabric |
Product Type | Cut-resistant Gloves |
Size | Large |
EN388 Standard | EN 388:4X13FP |
Glove Cuff Style | Hook and Loop |
Model | 4080-L |
Series | Chrome Series™ 4080 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction