Learn More
Sonoco ThermoSafe Brands ChillTech™ Regional with ZERO Bench-Time™ technology
Pre-qualified reusable systems with ZERO Bench-Time™ technology, for 2°C to 8°C regional shipments. Focused on optimizing inventory costs and ease of personnel training, ChillTech shippers utilize the same pack-out configuration across seasons, durations and payloads while increasing operational efficiency.
$538.00 - $1179.00
Specifications
Quantity | 1 EACH |
---|---|
Includes | Shipper, gel packs, pads, payload box, ZBT PACK and packout instructions |
Duration | 3-Day |
Description | REGIONAL + ZBT |
Material | EPS |
Catalog Number | Mfr. No. | Dimensions (D x W x H) Interior | Payload | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (D x W x H) Interior | Payload | Price | Quantity & Availability | ||||
03-600-305
|
Sonoco ThermoSafe Brands
CHR4ZU |
8.11 x 811 x 3.39 | 3.6L |
Each for $538.00
|
|
03-600-306
|
Sonoco ThermoSafe Brands
CHR8ZU |
8.11 x 8.11 x 7.32 | 7.9L |
Each for $655.00
|
|
03-600-307
|
Sonoco ThermoSafe Brands
CHR16ZU |
15.98 x 8.11 x 7.32 | 15.6L |
Each for $904.00
|
|
03-600-308
|
Sonoco ThermoSafe Brands
CHR32ZU |
15.98 x 8.11 x15.20 | 32.3L |
Each for $1,179.00
|
|
Description
- Pre-qualified range of 2°C to 8°C
- Reusable and universal shipping systems
- ChillTech shippers utilize the same pack-out configuration across seasons, durations and payloads
- Simply change the outer insulated shipper to switch shipment duration from 48 hours to 72 hours to 144 hours
- Available with our patented ZERO Bench-Time™ technology option which allows our solutions to be packed out immediately after the PCM bottles are removed from the freezer.
- All solutions are fully qualified to ISTA 7D and 7E temperature profiles.
- All components are replaceable
Specifications
1 EACH | |
3-Day | |
EPS |
Shipper, gel packs, pads, payload box, ZBT PACK and packout instructions | |
REGIONAL + ZBT |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.