Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Walter Products™ Chemical Resistant Translucent Aprons
Click to view available options
No. per Pack:
160
180
200
250
Dimensions (L x W):
30 x 24 in.
36 x 27 in.
42 x 27 in.
42 x 36 in.
46 x 36 in.
Description
- Resistant to lab chemicals, acids, bases, oil and grease
- Ties at the waist and neck
- Reinforced with cloth tape
- Can easily refold for storage
- Lightweight and flexible
Specifications
Material | PVC |
Color | Clear |
Thickness | 0.1 mm |
Dimensions (L x W) | 42 x 36 in. |
No. per Pack | 250 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction