Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Centrifuge 5430
Centrifuge 5430 has remarkable versatility with 12 different rotors.
$7700.00
Specifications
Max. Speed | 17,500 rpm |
---|---|
Type | Centrifuge |
Safety Features | Eppendorf QuickLock™ |
Rotor Included | Yes |
Frequency | 50/60 Hz |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
05-414-115
|
Eppendorf™
022620576 |
Keypad, Non-Refrigerated, with Rotor F-35-6-30 |
Each for $7,700.00
|
|
|||||
05-414-116
|
Eppendorf™
022620580 |
Rotary Knobs, Non-Refrigerated, with Rotor F-35-6-30 |
Each for $7,700.00
|
|
|||||
Description
- Max. rotor capacity: 48 x 1.5/2.0 mL, 6 x 50 mL, 2 x MTP
- Max. speed: 30,130 x g (17,500 rpm)
- Remarkable versatility with 12 different rotors
- Soft-touch one-finger lid closure for ergonomic operation
- Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display
- 5 program keys for easy access to routine programs
- Saves up to 50 user-defined programs
- Automatic rotor recognition and imbalance detection for maximized operational safety
- Eppendorf QuickLock™ System for quickly opening and closing the rotor lid
Specifications
17,500 rpm | |
Eppendorf QuickLock™ | |
50/60 Hz | |
F-35-6-30 |
Centrifuge | |
Yes | |
120 V |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title