Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One CELLMASTER Polystyrene Roller Bottles - Long Form
Click to view available options
No. per Pack:
12
No. per Case:
24
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic, non-cytotoxic
- Seamless blow-moulding technique, rules out leaking seams
- USP Class VI end product testing certified
- Safety screw cap guarantees tightly closed, co
Specifications
Bottle Surface | Smooth |
Capacity (Metric) | 5030 mL |
Color | Clear |
Diameter (English) | 4.8 in. |
For Use With (Application) | Cell cuture |
Material | Polystyrene |
No. per Case | 24 |
No. per Pack | 12 |
Sterility | Sterile |
Type | Roller Bottle |
Show More |