Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Celestron™ SkyMaster DX 8X 56mm Binocular
SCI_ED

Features multi-coated optics and high index BaK-4 prisms for adequate light transmission, increased contrast and resolution.

Supplier:  Celestron™ 72022

Catalog No. S14074

Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative.


Includes: Carrying case

Description

Description

  • 8X magnification porro prism binocular
  • Fully Multi-Coated optics for extremely sharp, clear views
  • Rugged full-size design for maximum image brightness
  • Nitrogen purged for waterproof and fogproof performance
  • Multi position twist-up eyecups for quick adjustment and optimum eye relief
  • Suitable for terrestrial or astronomical viewing
  • Protective rubber covering for ultra-firm grip
  • Large center focus knob for easy focusing

Specifications:

  • Exit Pupil: 7mm
  • Eye Relief: 18mm
  • Close Focus: 7.6m (25 ft.)
  • IPD Max: 72mm
  • IPD Min: 58mm
  • Twilight Factor: 21.16
  • Relative Brightness: 49
  • Prism: BaK-4

Warranty and Services

Limited Lifetime Warranty

Specifications

Specifications

8x
2.2 in.
Terrestrial or astronomical viewing
38 oz.
Fully Multi-coated
56 mm
Carrying case
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit