Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cel-Gro Tissue Culture Rotator, Single drum, 120V 60Hz, 60W, 0.5A

Mix test tube contents for optimum culture results with the gentle rotating motion of the tissue culture rotator, featuring a no-maintenance brushless motor.

Supplier:  Thermo Scientific™ 1640Q

Catalog No. 14-251-228Q

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Description

Description

Mix test tube contents for optimum culture results with the gentle rotating motion of the Thermo Scientific™ Cel-Gro Tissue Culture Rotator, featuring a no-maintenance brushless motor. The single drum has an adjustable rotating angle and speed, while the dual drum has a fixed rotating angle and speed.

Features:
  • Rotator operates in standard incubators for cultivation under controlled temperature conditions
  • Powder-coated, stainless steel outer body construction is durable and corrosion-resistant
  • Drums can be lifted off the rotor without interrupting rotator operation
  • Adjusting screw on the base varies elevation angle
  • Pilot light indicates when unit is on

Single-Drum Rotator:

  • Adjustable 5° rotating angle above horizontal to 90°
  • Adjustable speed control from 12 to 70rpm

Dual-Drum Rotator:

  • Fixed rotating angle
  • Fixed speed of 0.2rpm

Ordering Information:

Drums sold separately (1647Q, 1648Q, 1651Q)

Requires:

Single-drum model requires one tissue drum, dual-drum model requires two tissue drums, sold separately.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

12 to 70 rpm
120 V
0.5 A
Rotator
104°F
Stainless Steel
22.5 in.
15 in.
14 in.
19 lb.
Single drum; 120V 60Hz, 60W, 0.5A
120 V, 60 Hz
40°C (Max.)
Adjustable 5° above horizontal to 90°
120V models are cCSAus approved
60 Hz
15 x 14 x 22.5 in. (38.1 x 35.6 x 57.2 cm)
57.2 cm
38.1 cm
35.6 cm
9 kg
20 to 80%, Non-condensing
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.