Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Cart for Demonstration Hoods



Maintain portability with the Cart for Demonstration Hoods. The Portable Cart supports up to 400 pounds and has four toe-locking casters.
Supplier: Labconco™ 8026000/EMD
Description
- Glacier white powder-coated tubular steel with black 1 in. thick solid epoxy dished work surface, handle bar, bottom shelf and 4 in. diameter toe-locking casters.
- Supports loads up to 400 lb.
- Cart is included with Protector Demonstration Hood Systems 3945000, 3945001, 3945020, 3945021
Specifications
Portable Cart | |
Steel frame and solid epoxy dished work surface | |
Powder-coat | |
400 lb. | |
4 |
White | |
39 x 31.9 x 36 in. | |
Protector Demonstration Hoods | |
Steel, Epoxy | |
4 in. diameter |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title