Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Monocot Seeds
Species were selected because of their good germination rates.
Specifications
Storage Requirements | 20°C |
---|---|
Quantity | Ea. |
Weight (Metric) | 453.59 g |
Weight (English) | 1 lb. |
Alert:
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
S07525ND
|
Carolina Biological Supply
159223 |
Seed, Barley Viable | N/A | N/A | |||||
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent. | |||||||||
S07527ND
|
Carolina Biological Supply
159243 |
Seed, Corn Field Viable | N/A | N/A | |||||
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent. | |||||||||
S07528ND
|
Carolina Biological Supply
159283 |
Seed, Sweet Corn Viable | N/A | N/A | |||||
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent. | |||||||||
S07530ND
|
Carolina Biological Supply
159313 |
Seed, Grass Rye Viable | N/A | N/A | |||||
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent. | |||||||||
S07540ND
|
Carolina Biological Supply
159395 |
Seed, Wheat Viable | N/A | N/A | |||||
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent. | |||||||||
Description
- Germinating monocots have one seed leaf, parallel leaf venation, fibrous roots, and scattered vascular bundles
- Flower parts usually occur in threes
Specifications
20°C | |
Ea. | |
453.59 g | |
1 lb. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title