Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ General Seed Set
A great way to introduce germination to students.
Supplier: Carolina Biological Supply 158021
Alert:
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000
Includes:
- Bean
- Rye grass
- Alfalfa
- Clover
- Corn
- Cucumber
- Lettuce
- Oats
- Barley
- Pea
- Pine
- Radish
- Soybean
- Squash
- Sunflower
- Mung bean
- Tomato
- Wheat
Description
- Set contains 18 packets
Specifications
A great way to introduce germination to students | |
18/Container | |
Seed Set, General |
24°C to 26°C | |
One packet each of beans, ryegrass, alfalfa, clover, corn, cucumber, lettuce, oats, barley, pea, pine, radish, soybeans, squash, sunflower, mung beans, tomato and wheat |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction