Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Dicot Seeds
Dicots are the flowering plants whose seed typically has two embryonic leaves or cotyledons.
Specifications
Storage Requirements | 20°C |
---|
Alert:
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000
Catalog Number | Mfr. No. | Product Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Quantity | Price | Quantity & Availability | ||||
S07523ND
|
Carolina Biological Supply
158863 |
Seed, Alaska Pea | 1 lb. | N/A | N/A | ||||
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent. | |||||||||
S07526ND
|
Carolina Biological Supply
158303 |
Seed, Broad Beans | 1 lb. | N/A | N/A | ||||
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent. | |||||||||
S07524ND
|
Carolina Biological Supply
158282 |
Seed, Alfalfa | 0.25 lb. | N/A | N/A | ||||
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent. | |||||||||
S07531ND
|
Carolina Biological Supply
158335 |
Seed, Bush Lima Beans | 1 lb. | N/A | N/A | ||||
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent. | |||||||||
S07532ND
|
Carolina Biological Supply
158883 |
Seed, Little Marvel Pea | 1 lb. | N/A | N/A | ||||
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent. | |||||||||
S07535ND
|
Carolina Biological Supply
159003 |
Seed, Scarlet Globe Radish | 1 lb. | N/A | N/A | ||||
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent. | |||||||||
S07533ND
|
Carolina Biological Supply
158363 |
Seed, Mung Beans | 1 lb. | N/A | N/A | ||||
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent. | |||||||||
S07534ND
|
Carolina Biological Supply
158403 |
Seed, Pinto Beans | 1 lb. | N/A | N/A | ||||
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent. | |||||||||
S07538ND
|
Carolina Biological Supply
158443 |
Seed, Soy Beans | 1 lb. | N/A | N/A | ||||
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent. | |||||||||
S07536ND
|
Carolina Biological Supply
158423 |
Seed, Red Kidney Beans | 1 lb. | N/A | N/A | ||||
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent. | |||||||||
S07539ND
|
Carolina Biological Supply
159063 |
Seed, Sunflower | 1 lb. | N/A | N/A | ||||
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent. | |||||||||
Description
- Easily germinated
- Show typical dicot characteristics of two seed leaves, netted venation, taproots, and vascular bundles arranged in a ring
- Flower parts occur in fours and fives
Specifications
20°C |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title