Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Ants and Ant Farm
Watch how ants live and work.
Specifications
Storage Requirements | 16°C to 21°C |
---|---|
Includes | Four portals with four lock-tight caps, clear, flexible antway travel tubes, wider base, ant food, sterile white tunneling sand, illustrated ant watcher's manual, coupon good for a generous supply of hardworking harvester ants |
Alert:
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000
Includes:
- Four portals with four lock-tight caps
- Clear, flexible Antway travel tubes
- Wider base
- Ant food
- Sterile white tunneling sand
- Illustrated Ant Watcher's Manual
- Coupon good for a generous supply of hardworking harvester ants
Catalog Number | Mfr. No. | Product Type | Quantity | For Use With (Application) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Quantity | For Use With (Application) | Price | Quantity & Availability | |||
S07648ND
|
Carolina Biological Supply
144528 |
Replacement Ant | 30 Pk. | To watch how ants live and work. | N/A | N/A | |||
This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent. | |||||||||
S07647ND
|
Carolina Biological Supply
144506 |
Ant Farm Coupon | 1 Set | This farm can also be connected to any number of other connectable ant farms. | Item Discontinued This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-955-1177. Provide the NEED BY DATE to the customer service agent. | N/A | |||
Description
- This farm can also be connected to any number of other connectable ant farms
- Only nonreproductive ants, not queen ants
Specifications
16°C to 21°C | |
Four portals with four lock-tight caps, clear, flexible antway travel tubes, wider base, ant food, sterile white tunneling sand, illustrated ant watcher's manual, coupon good for a generous supply of hardworking harvester ants |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title