Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ Esteem™ Stretchy Nitrile III Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Textured fingertips
- Latex-free
- Ambidextrous
- Powder free, non-sterile
- Ideal for applications requiring tactility and sensitivity
- Puncture-resistant
Specifications
Certifications/Compliance | ASTM D6319, ASTM D6978 |
Chemotherapeutic Rated | Yes |
Applications | Healthcare, Laboratory |
AQL | 1 |
Color | Teal |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction