Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Calbiochem™ OmniPur™ Nonfat Powdered Milk
Serves as blocking agent for Western Blot analysis.
Supplier: MilliporeSigma™ 625010GM
Description
EMD Millipore Calbiochem™ OmniPur™ Nonfat Powdered Milk contains ten pouches of non-fat powdered milk.
- Contains ten pouches of 10g non-fat powdered milk
- Makes 1L of 1X solution (10g/L)
- Specifications:
- Moisture: ≤4%
- Application:
- Blocking agent for Western Blot analysis
- Packaging: Plastic Bag
- Color: Light Cream
Specifications
Nonfat Powdered Milk | |
10 g |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction