Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Burrell Scientific Tutwiler Hydrogen Sulfide Analyzer
For determination of hydrogen sulfide in gaseous mixtures
Supplier: Burrell Scientific 0406200000
Includes: Operations manual
Description
- Supplied with burrette, two solution bottles, leveling bottle, and removable mounting
- Mounted in oak case for safe and easy transport
- Material: Wood and Glass
- Color: Brown
Specifications:
- Dimensions (L x W x H): 22.8 x 20.3 x 63.5cm (9 x 8 x 25 in.)
- Weight: 5.4kg (12 lb.)
Warranty and Services
Six months (limited)
Specifications
Tutwiler Hydrogen Sulfide Analyzer | |
Hydrogen Sulfide | |
Gaseous mixtures |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title