Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Burrell Scientific Allied Model Flue Gas Analyzer
For the analysis of flue or stack gases but can be used whenever three gaseous components are to be determined by absorption
Supplier: Burrell Scientific 0395400000
Includes: Operations manual
Description
- For analysis of flue or stack gases
- To determine carbon dioxide, oxygen, and carbon monoxide
- Includes three Contact Pipettes, one Gas Measuing Burette, one Non-Flushing Manifold
- Material: Wood and Glass
- Color: Brown
Specifications:
- Dimensions (L x W x H): 25.4 x 17.8 x 63.5cm (10 x 7 x 25 in.)
- Weight: 3.1kg (7 lb.)
Warranty and Services
Six months (limited)
Specifications
Flue Gas Analyzer | |
Carbon dioxide, oxygen, and carbon monoxide | |
Allied Model Flue Gas Analyzer |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title