Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SW Safety Bullseye Hi-Vis Cut-Resistant Level A5 Gloves with AxiFybr

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- 13-gauge AxiFybr engineered yarn liner delivers comfort at high levels of cut resistance.
- Sandy microporous nitrile coating provides superior grip in oily and wet conditions.
Specifications
Construction | Knit |
Coating Material | Nitrile |
Color | Red, Hi-Vis Yellow |
Cut Resistance Rating | ANSI A5 |
Hand | Specific |
Latex Free | Yes |
Material | AxiFybr |
Size | 2X-Large |
Gender | Unisex |
Glove Cuff Style | Knit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title