Learn More
Bullfrogs, Fisher Science Education™ Bio-Fresh™

Rana catesbeiana.
$196.00 - $1055.00
Catalog Number | Mfr. No. | Injection Type | Length (English) | Quantity | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Injection Type | Length (English) | Quantity | Length (Metric) | Price | Quantity & Availability | ||
S1702
![]() |
Ranaco Corporation
136.1335.1 |
Plain | 5 to 6 in. | Ea. | 12.7 to 15.24 cm |
Pack for $17.75
|
N/A | ||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
S170510
![]() |
Ranaco Corporation
136.1317.10 |
Plain | 6 to 7 in. | 10 Pk. | 15.24 to 17.78 cm |
Pack of 10 for $196.00
|
|
||
S1707
![]() |
Ranaco Corporation
136.1327.1 |
Double | 6 to 7 in. | Ea. | 15.24 to 17.78 cm |
Pack for $26.50
|
N/A | ||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
S1338S
![]() |
Ranaco Corporation
136.1339.1 |
Single | 5 to 6 in. | 50/Cs. | 12.7 to 15.24 cm |
Pack for $14.00
|
N/A | ||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
S170750
![]() |
Ranaco Corporation
136.1325.50 |
Double | 6 to 7 in. | 50 Pk. | 15.24 to 17.78 cm |
Pack of 50 for $1,055.00
|
|
||
S170710
![]() |
N/A | Double | 6 to 7 in. | 10 Pk. | 15.24 to 17.78 cm | Item Discontinued This item has been discontinued and is no longer available. Please reach out to your sales representative. | N/A | ||
Description
- Provides students with a good specimen for an in-depth dissection study of amphibians
- Animals injected with colored latex to identify arteries and veins are available
Order Info
INJECTION KEY
Plain: Circulatory system not injected with colors.
Single: Arteries injected with red latex.
Double: Arteries red, veins blue.
Triple: Arteries red, veins blue and hepatic portal veins yellow.
Specifications
Bullfrog | |
Bio-Fresh™ |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.