Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bullard™ Isotherm™ 2 Cooling Vest
Click to view available options
Product Type:
Isotherm Cooling Vest
Replacement Cool Pack
For Use With (Application):
For bullard isotherm 2 cooling vest
For practical use in the field
Quantity:
2 Pk.
Each
Description
Adjustable vest comes with one set of cooling packs filled with nontoxic, noncarcinogenic cooling agent. The interchangeable front/back cooling system reduces heat-related illness without body shock from extreme temperature differential. Replacement cool packs available to reduce downtime.
- Maintains constant temperature of 13°C (55°F)
- Vest provides up to 2 1/2 hours of cooling power
- Made from flame-retardant material
- Cooling packs recharge in 20 minutes in a cooler of ice water without condensation
Order Info
- Weight, 6 1/2 lb. (2.9kg)
Specifications
Product Type | Isotherm Cooling Vest |
Size | Medium/Large |
Certifications/Compliance | ANSI/ISEA 107-2010 Class 2 |
Cooling Time | 2.5 hours |
For Use With (Application) | For practical use in the field |
Quantity | Each |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction