Learn More
Bullard™ 41 Series CO Monitor and Filter

Provides 7-stage filtration combined with carbon monoxide (CO) monitoring.
$3230.00 - $3530.00
Specifications
Flow Rate | 75 cfm |
---|---|
For Use With (Equipment) | 41 Series Airline Respirator |
Material | Steel |
Includes | 7-stage filtration filter unit, CO monitor with auto calibration, audible and visual alarms for high co and low battery and 6 ft. 110 V power cord, pressure gauge, 125 psig relief valve and pressure regulator |
Overall Height (English) | 23.5 in. |
Catalog Number | Mfr. No. | Connection Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connection Type | Price | Quantity & Availability | |||||
19-100-600
![]() |
Bullard™
COHP41P2 |
2 outlet |
Each for $3,230.00
|
|
|||||
19-100-601
![]() |
Bullard™
COHP41P6 |
6 outlet |
Each for $3,530.00
|
|
|||||
Description
Monitors and filters may also be used to supply drier, cleaner air to tools and pneumatic systems to reduce downtime and repair costs
7-Stage Filtration
- Water is removed by condensation of air in outer cylinder
- Carded cotton removes particulates
- Activated alumina absorbs oil and moisture
- Activated charcoal removes odors and moisture
- Felt material removes particulates
- Carded cotton removes particulates
- Respiratory felt at final stage acts as a final filter before air is transferred to worker or air driven tools
- Steel construction for rugged industrial environments
- Large disposable filter cartridge for long life
- Carrying handle available for easy transport
- Weighs only 23 pounds
- Two or six outlets
- Free standing or wall mountable
Warranty and Services
One-year limited warranty
Specifications
75 cfm | |
Steel | |
23.5 in. | |
22 lb. | |
CO Monitor and Filter Kit |
41 Series Airline Respirator | |
7-stage filtration filter unit, CO monitor with auto calibration, audible and visual alarms for high co and low battery and 6 ft. 110 V power cord, pressure gauge, 125 psig relief valve and pressure regulator | |
60 cm | |
10 kg |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.