Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BriskHeat™ Silicone Rubber Heating Tape
$347.50 - $730.50
Specifications
Certifications/Compliance | CE, RoHS |
---|---|
Voltage | 120 V |
Includes: 24 in. (610mm) power leads with:
120VAC: Separable standard 2-prong power plug
240VAC: Bare wire connection
Catalog Number | Mfr. No. | Wattage | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Wattage | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
10-067-071
|
BriskHeat™
BS0051040 |
104w | 48 in. | 1220mm |
Each for $378.00
|
|
|||
10-067-070
|
BriskHeat™
BS0051020 |
52w | 24 in. | 610mm |
Each for $347.50
|
|
|||
10-067-073
|
BriskHeat™
BS0051080 |
209w | 96 in. | 2440mm |
Each for $441.00
|
|
|||
10-067-072
|
BriskHeat™
BS0051060 |
156w | 72 in. | 1830mm |
Each for $423.50
|
|
|||
10-067-074
|
BriskHeat™
BS0101020 |
104w | 24 in. | 610mm |
Each for $408.00
|
|
|||
10-067-075
|
BriskHeat™
BS0101040 |
209w | 48 in. | 1220mm |
Each for $564.50
|
|
|||
10-067-076
|
BriskHeat™
BS0101060 |
313w | 72 in. | 1830mm |
Each for $612.00
|
|
|||
10-067-077
|
BriskHeat™
BS0101080 |
418w | 96 in. | 2440mm |
Each for $730.50
|
|
|||
Description
- Moisture and chemical resistant
- Rapid thermal response. Maximum exposure temperatures up to 450°F (232°C)
- Exceptional flexibility and durability
- Perfect for a wide range of applications including heating pipes, laboratory apparatus, gas tubing, temporary heat, valves, and more!
- Wide range of sizes
- Silicone rubber extruded outer sheath
- Fiberglass knitted and braided heating element construction
- Multi-stranded resistance wire for increased durability and flexibility
- Power density: 4.3 watts/in2 (0.007 watts/mm2)
- Suitable for electrical conductive surfaces
- Temperature controller required
Certifications
CE marked
Compliance
RoHS compliant
Specifications
CE, RoHS | |
120 V |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title