Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ BRAND™ BLAUBRAND™ Type 2 Glass Graduated Pipets, Class A, USP, Certified

In DIN EN ISO 835 standard, waiting time has been reduced from 15 to 5 seconds

Supplier:  BrandTech™ BRAND™ 27506

 View more versions of this product

Catalog No. 13-690-123


Edge
Add to Cart

Description

Description

  • Made of AR-GLAS
  • Only requires setting meniscus one time
  • Contrast blue enamel ensures optimum combination on resistance and readability
  • Features full ring marks and major graduations
  • Flexible screen stencils for volume markings to match calibration marks for enhanced accuracy at all intermediate volumes
  • Optimized flow geometry for reliable liquid dispensing from pipet
  • Fire-polished edges for durability
  • Available in all ISO sizes from 1 to 10mL
  • Supplied with batch number and an accompanying USP batch certificate in original packaging
Specifications

Specifications

USP
AR-GLAS
0.01 mL
Graduated Pipet, Type 2
A
Yes
1 mL
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit