Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ BRAND Microcentrifuge Tubes
Fits popular microcentrifuges
$104.00 - $126.00
Specifications
Color | Clear |
---|---|
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Product Type | Microcentrifuge Tube |
Catalog Number | Mfr. No. | Closure Type | Volume (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Type | Volume (Metric) | Quantity | Price | Quantity & Availability | |||
14-380-870
|
BrandTech™
780536 |
Attached Snap On | 0.5 mL | 500 |
Pack of 500 for $104.00
|
|
|||
14-380-871
|
BrandTech™
780546 |
Attached Snap On with Closure Catch | 2.0 mL | 500 |
Pack of 500 for $104.00
|
|
|||
14-380-930
|
BrandTech™
780507 |
Attached Snap On | 0.5 mL | 1000 |
Pack of 1000 for $126.00
|
|
|||
Description
- BRAND quality microcentrifuge tubes are made of premium virgin polypropylent for high translucence, and performance.
- Suitable for up to 30,000 RCF (10,000 RCF for 780507
- 780536 and 780546 feature latching lid closures for additional security, and are suitable for up to 30,000 RCF. Tubes with lid closure are supplied 500/pack.
Specifications
Clear | |
Non-sterile | |
Autoclavable | |
Microcentrifuge Tube |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title