Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ BM 500 Series Stereo Zoom Microscope
Laxco™ BM500 Series utilizes large industrial base with both vertical and horizontal adjustments for imaging of large samples. Its dual heads allow for 2 users to view same field of view for surgical procedures or teaching.
Supplier: Laxco™ BM500MZ32D
Includes: Stand, Head, Power supply
Description
Head
- Dual diopter adjustments accommodates different eye focal length
- Parfocality maintained between magnifications
- Clearly marked neural knobs for magnification
- 10X super-widefield eyepieces with interpapillary and diopter adjustments to correct for user-specific eyesight
- Parfocal zoom optics
- Dual stereoscopic heads with overlapping FOV's and Parfocal
Stand
- 58.4cm (23 in.) of 360° reach
- 43.1cm (17 in.) of vertical height adjustment
- Easily move between small and large size samples
- Focusing mechanism, with smooth ball-bearing rack-and-pinion
- Sturdy steal construction
- Counter balanced horizontal pole
Certifications
Quality Performance Certification
Specifications
Coarse | |
35.38 to 3.83 mm | |
2 Year - Electronic, Mechanical, Optical with option to extend to 5 years | |
Binocular | |
Education, Research, Manufacturing, Laboratory |
6.5X to 60X | |
Ratio: 9:2:1 | |
Stereo Microscope | |
LED Upper and Lower 150w | |
10X |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction