Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gloveworks Blue Latex Disposable Gloves
Click to view available options
Size:
Medium
Large
X-Large
Description
- Gloveworks Exam Blue Latex Gloves are constructed from extra-thick, 14 mil latex. They measure an extended 12 in. from fingertip to cuff.
- More than 2 in. longer than standard medical gloves, they better protect your wrist and lower forearm.
- The gloves come with textured fingers, fingertips, and palms to provide enhanced grip, even in wet conditions.
- They excel in demanding environments, holding up longer for laboratory technicians and others who need extra resistance to chemicals.
- Well-suited across the healthcare spectrum, for medical, dental, and laboratory applications and non-surgical procedures.
- Powder-free gloves leave no residue, reducing the risk of contamination compared to a powdered glove. They have a reduced level of latex proteins.
- Excellent elasticity, puncture resistance, chemical resistance, and a high degree of comfort.
- Sold 50 per box, 10 boxes per case, in medium, large, and XL.
- Gloveworks delivers a comprehensive lineup of industrial- and exam-grade gloves in nitrile, vinyl, and latex.
Specifications
Certifications/Compliance | ASTM D 3578; California Proposition 65 |
Accelerator Free | No |
Applications | Healthcare, Industrial |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 16 mil |
Finger Thickness (Metric) | 0.41 mm |
Latex Free | No |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction